10.1 oz. Plastic Sealant in Grey
Plastic Seal™ 10.1 oz. Plastic Sealant in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Multi-purpose caulk and repair product
- Waterproof
Documents
Specifications
- Application:
- Residential
- Collection:
- Plastic Seal™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 1-1/2 in
- Height:
- 8 in
- Material:
- Plastic
- Maximum Temperature:
- 180
- Product Type:
- Plastic Sealant
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Size:
- 101 oz
- Width:
- 3/4 in