11 oz. Silicone Sealant in White
Plumbers Caulk™ 11 oz. Silicone Sealant in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 100% silicone plumbers caulk
- Professional grade sealant
- Excellent adhesion to most porous and non-porous substrates including wood, glass, porcelain, tile, or grout, metals, most plastics and many other materials
- Provides a flexible, durable, and UV resistant seal that is waterproof and water tight
- Tack-free in 30 minutes and completely cured in 24 hours
- Working temperature ranges from -75°F to 450°F
- Will not crack or crumble
Documents
Specifications
- ASTM:
- ASTM C-920
- Collection:
- Plumbers Caulk™
- Color Finish Name:
- White
- Depth:
- 10-1/2 in
- Height:
- 2 in
- Material:
- Silicone
- Product Type:
- Caulk
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Size:
- 11 oz
- Temperature Range:
- -75 to 450 Deg F
- Width:
- 1-3/4 in