Plumbers Caulk™
Frequently Purchased Together
Product Details
Product Details
- Siliconized acrylic-latex plumbers caulk
- Flows easily, does not harden in tube or cartridge; will not crumble, resists shrinkage
Documents
Specifications
- Application:
- Plumbing, Tile
- Collection:
- Plumbers Caulk™
- Color Finish Name:
- Clear
- Depth:
- 8 in
- Height:
- 1 in
- Material:
- Siliconized Acrylic Latex
- Product Type:
- Caulk
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 5.5 oz
- Width:
- 2 in