10 oz. Firestop Caulk
Plumbers Firestop Sealant™ 10 oz. Firestop Caulk
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 1680-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Multi-purpose intumescent sealant
- Provides up to a 3 hour fire rating
- Expands up to 10 times to block flame propagation
- Excellent smoke seal
- Water-based for easy cleanup
- Water-resistant once cured
- Will not separate or shrink when dry
- Reduces noise transmission
- Flexible non-sagging, and low odor
- Paintable
Documents
Specifications
- ASTM:
- ASTM E-84
- Collection:
- Plumbers Firestop Sealant™
- Color Finish Name:
- Red
- Depth:
- 2 in
- Height:
- 4-1/4 in
- Product Type:
- Fire Barrier Caulk, Caulk
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Size:
- 10.1 oz
- Temperature Range:
- Up to 130 Deg F
- Width:
- 1-1/2 in