3-Pack Mastic Epoxy
Pro Poxy® 3-Pack Mastic Epoxy
Frequently Purchased Together
Product Details
Product Details
- Three epoxies in one package: Hercules ProPoxy® 20, Plastic Poxy and Copper Poxy
- Repair and rebuild steel, copper, and plastic
- Each is a fast acting, co-extruded single stick of epoxy resin and hardener made for specific materials
- Each handy stick contains premeasured portions of activator and base throughout; no measuring or mixing tools are necessary
- Cures in minutes
- 1.5 - 3 oz
- NSF 61
Documents
Specifications
- ASTM:
- ASTM D-4236
- Collection:
- Pro Poxy®
- Color Finish Name:
- White
- Height:
- 8 in
- Material:
- Copper
- Package Quantity:
- Pack of 3
- Product Type:
- Putty
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Size:
- 1.5 oz
- Weight:
- 0.3 lb