ProPoxy™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 4992-
Pick Up: 26 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cures in 20 minutes
- Kneads quickly and easily
- Eals, mends, bonds and repairs almost anything
Documents
Specifications
- Collection:
- ProPoxy™
- Color:
- Grey
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- Metal
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Set Time:
- Fast Set
- Size:
- 4 oz