This product requires certification to purchase.

16 oz. White Thread Sealant

You last purchased this on
 
Hercules®

Real-Tuff™ 16 oz. White Thread Sealant

  • Fast #
  • Part #H15625
  • Item #35984
  • Manufacturer Part #15625
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hercules®

Real-Tuff™ 16 oz. White Thread Sealant

  • Fast #
  • Part #H15625
  • Item #35984
  • Manufacturer Part #15625
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 924
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 6 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Can be used on all metals and on PVC, ABS, and CPVC plastics
  • Safe for drinking-water lines
  • Forms leak-free joints that can be used immediately
  • Suitable for use with all liquids and gases except for oxygen
  • Maximum working hydraulic pressure of 12,000 PSI
  • Resists strong acids, alkalis and ketones
  • Withstands temperatures from -200 degrees Fahrenheit to 500 degrees Fahrenheit
  • Holds tight against expansion and contraction
  • Formula is non-flammable and contains no heavy metals or volatile solvents
  • Requires Certification

Specifications

ANSI:
ANSI 61
Application:
ABS, Aluminum, Black Iron, Brass, CPVC, Copper, Glass, Rubber, PVC, Stainless Steel, Synthetic
CARB OTC LEED Compliant:
Yes
Collection:
Real-Tuff™
Color:
White
IAPMO Listed:
No
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
12000 psi
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
Size:
16 oz
Temperature Range:
-200 to 550 Deg F
UL Listed:
No