32 oz. Plastic Thread Sealant in White
Real-Tuff™ 32 oz. Plastic Thread Sealant in White
Frequently Purchased Together
Product Details
Product Details
- Can be used on all metals and on PVC, ABS, and CPVC plastics
- Safe for drinking-water lines
- Forms leak-free joints that can be used immediately
- Suitable for use with all liquids and gases except for oxygen
- Maximum working hydraulic pressure of 12,000 PSI
- Resists strong acids, alkalis and ketones
- Withstands temperatures from -200 degrees Fahrenheit to 500 degrees Fahrenheit
- Holds tight against expansion and contraction
- Formula is non-flammable and contains no heavy metals or volatile solvents
Specifications
- ANSI:
- ANSI 61
- Application:
- Aluminum, Brass, Copper, Glass, PVC
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Real-Tuff™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Material:
- Plastic
- Material Type:
- PTFE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 2600#, 12000#
- Product Type:
- Thread Sealant
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- SCAQMD Compliant:
- Yes
- Size:
- 32 oz
- Temperature Range:
- -200 to 550 Deg F
- UL Listed:
- No