This product requires certification to purchase.

8 oz. White Thread Sealant

You last purchased this on
 
Hercules®

Real-Tuff™ 8 oz. White Thread Sealant

  • Fast #
  • Part #H15620
  • Item #22454
  • Manufacturer Part #15620
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hercules®

Real-Tuff™ 8 oz. White Thread Sealant

  • Fast #
  • Part #H15620
  • Item #22454
  • Manufacturer Part #15620
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 2304
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 5 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Multi-purpose, heavy duty white PTFE paste thread sealant
  • Lubricates and seals all threaded joints
  • Provides leak proof hydraulic resistance to 2000 psi
  • Requires Certification

Specifications

ANSI:
ANSI 61
Application:
ABS, Aluminum, Black Iron, Brass, CPVC, Copper, Glass, Rubber, PVC, Stainless Steel, Synthetic
CARB OTC LEED Compliant:
Yes
Collection:
Real-Tuff™
Color:
White
IAPMO Listed:
No
Maximum Temperature:
550
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
12000 psi
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
Size:
8 oz
Temperature Range:
-200 to 550 Deg F
UL Listed:
No