1 gal. Drain and Waste System Cleaner
Sizzle® 1 gal. Drain and Waste System Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 108-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Triple action formula of virgin hydrochloric acid blended with selected corrosion inhibitors and a strong foam suppression
- Removes scale, salts, mineralized deposits, slime and corrosion to clean heating, cooling, pluming equipment and tools. Can be safely used with iron, steel, copper, brass, bronze and lead fixtures
- Quickly dissolves inorganic deposits that restrict flow of water and waste
- Quickly dissolves scale and mineral build-up from water, waste, heating, processing and air conditioning systems
- Clears plaster, grout and concrete obstructions from new and old construction
- SAF-T-POR spout included with each 1 gallon jug permitting safe, easy, pinpoint application without hazardous splashing
- Application drain pipe
- Product type acidic
- Boiling point 181°F
Documents
Specifications
- Collection:
- Sizzle®
- Color Finish Name:
- Clear
- Material:
- Hydrochloric Acid
- Size:
- 1 gal