This product requires certification to purchase.

14 oz Stainless Steel White Putty

Hercules®

Sta Put® 14 oz Stainless Steel White Putty

  • Fast #
  • Part #H25171
  • Item #3305030
5 out of 5 Customer Rating
Brand image
Hercules®

Sta Put® 14 oz Stainless Steel White Putty

  • Fast #
  • Part #H25171
  • Item #3305030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1860
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    12  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Can be used and handled just like plumbers putty. Unique, professional grade. Non-staining polymer sealant. Sets up quickly
  • Oil-free formula can be use on porous surfaces such as Granite, Marble, Quartz, Sandstone, Corian, plastics, rubber and fiberglass, as well as grout and on manufactured sinks, shower bases and countertops
  • Permanently soft, malleable, and flexible
  • Clean to handle
  • Odorless and non-toxic
  • Not for use on ABS
  • Requires Certification

Documents


Specifications

Collection:
Sta Put®
Color:
White
Pipe Compatibility:
Stainless Steel
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
Size:
14 oz