3 lb Metal Beige Putty
Sta Put® 3 lb Metal Beige Putty
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 624-
Pick Up: 0 Available in Rockdale, IL - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Superior grade plumber's putty; Flexible, stretchable compound, Non-mastic plumber's putty
- Suitable for setting bowls, fixtures, faucets, basin cocks, strainers, plugs or sink frames and for a variety of other sealing and caulking applications
- Not for use on porous materials
- Creates a watertight seal
- Forms easily and resists hardening, crumbling, cracking and shrinking
- Will not stick to hands for easy application
Documents
Specifications
- Collection:
- Sta Put®
- Color:
- Beige
- Pipe Compatibility:
- Metal
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Size:
- 3 lb