This product requires certification to purchase.

You last purchased this on
 
Hercules®

Sta Put®

  • Fast #
  • Part #H25173
  • Item #5084074
  • Manufacturer Part #25173
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hercules®

Sta Put®

  • Fast #
  • Part #H25173
  • Item #5084074
  • Manufacturer Part #25173
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 624
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Can be used and handled just like plumbers putty. Unique, professional - staining polymer sealant. Sets up quickly
  • Oil-free formula can be use on porous surfaces such as Granite, Marble, Quartz, Sandstone, Corian, plastics, rubber and fiberglass, as well as grout and on manufactured sinks, shower bases and countertops
  • Permanently soft, malleable, and flexible
  • Clean to handle
  • Odorless and non-toxic
  • Not for use on ABS
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Sta Put®
Color:
White
GSA Approved:
No
IAPMO Listed:
No
Pipe Compatibility:
Metal
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
Size:
3 lb