1/2 in. x 500 in. PTFE Tape
Tape Dope® 1/2 in. x 500 in. PTFE Tape
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 5544-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Industrial heavy grade multi-purpose PTFE tape
- High density, high quality
- Self lubricated, easy-to-use
Specifications
- Application:
- HVAC, Plumbing, Metal
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Tape Dope®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 2 in
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 500
- Pressure - Maximum:
- 10000 psi
- Product Type:
- PTFE Tape
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 1/2 in x 500 in
- Temperature Range:
- -450 to 500 Deg F
- Tensile Strength:
- 3300 psi
- Thickness:
- 0.0035 in
- UL Listed:
- Yes
- Width:
- 1/2 in