1 gal. Drain Cleaner
Wham® 1 gal. Drain Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 162-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Environmentally safe, biodegradable waste system cleaner
- Clears and conditions drains, septic tanks, cesspools, grease traps and drain fields
- Dissolves and controls build up of grease, sludge, slime, soap and detergents
- Restores porosity and maximum drainage to grease-clogged soil
- Safe for septic systems and municipal treatment facilities
- Does not contain any harsh or harmful ingredients
- Safe for digestive bacteria
Documents
Specifications
- Collection:
- Wham®
- Depth:
- 2-1/2 in
- Height:
- 12 in
- Material:
- Liquid
- Size:
- 1 gal
- Width:
- 1-1/4 in