1 qt 12-Pack Drain Cleaner
Wham® 1 qt 12-Pack Drain Cleaner
Frequently Purchased Together
Product Details
Product Details
- Environmentally safe, biodegradable waste system cleaner
- Clears and conditions drains, septic tanks, cesspools, grease traps and drain fields
- Dissolves and controls build up of grease, sludge, slime, soap and detergents
- Restores porosity and maximum drainage to grease-clogged soil
- Safe for septic systems and municipal treatment facilities
- Does not contain any harsh or harmful ingredients
- Safe for digestive bacteria
Documents
Specifications
- Collection:
- Wham®
- Depth:
- 3-1/4 in
- Height:
- 8 in
- Material:
- Liquid
- Size:
- 1 qt
- Width:
- 6 in