24 x 32 in. 0.7 mil 16 gal Can Liner in Black (Case of 500)
24 x 32 in. 0.7 mil 16 gal Can Liner in Black (Case of 500)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Linear low density trash bag (LLD)
- Strong and more resistant to tearing, but handle lower load capacities than Hi-D liners
- Suggested applications: sticks, rough yard trimmings, glass, metal with sharp edges, plastic eating utensils, food with rough edges
- Gauge: 0.7 mil
- Size: 24" x 32"
- Capacity: 12-16 gallon
Specifications
- Capacity:
- 16 gal
- Color Finish Name:
- Black
- Length:
- 32 in
- Material:
- Plastic
- Material Type:
- LLDPE
- Package Quantity:
- Case of 500
- Thickness:
- 0.7 mil
- Width:
- 24 in