30 x 36 in. 0.50 mil 30 gal Can Liner in Black (Case of 250)
30 x 36 in. 0.50 mil 30 gal Can Liner in Black (Case of 250)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Linear low density trash bag (LLD)
- Strong and more resistant to tearing, but handle lower load capacities than Hi-D liners
- Suggested applications: sticks, rough yard trimmings, glass, metal with sharp edges, plastic eating utensils, food with rough edges
- Gauge: 0.55 mil
- Size: 30" x 36"
- Color: Black
Specifications
- Capacity:
- 30 gal
- Color Finish Name:
- Black
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- LLDPE
- Package Quantity:
- Case of 250
- Thickness:
- 0.50 mil
- Width:
- 30 in