40 x 46 in. 0.90 mil 45 gal Can Liner in White (Case of 100)
40 x 46 in. 0.90 mil 45 gal Can Liner in White (Case of 100)
Frequently Purchased Together
Product Details
Product Details
- Linear low density trash bag (LLD)
- Strong and more resistant to tearing, but handle lower load capacities than Hi-D liners
- Suggested applications: sticks, rough yard trimmings, glass, metal with sharp edges, plastic eating utensils, food with rough edges
- Gauge: 0.9 mil
- Size: 40" x 46"
- Color: White
Specifications
- Capacity:
- 45 gal
- Color Finish Name:
- White
- Length:
- 46 in
- Material:
- Plastic
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Thickness:
- 0.90 mil
- Width:
- 40 in