40 x 46 in. 2 mil 45 gal Bag in Red (Case of 100)
40 x 46 in. 2 mil 45 gal Bag in Red (Case of 100)
Frequently Purchased Together
Product Details
Product Details
- Linear low density trash bag (LLD)
- Strong and more resistant to tearing, but handle lower load capacities than Hi-D liners
- Suggested applications: Sticks, rough yard trimmings, glass, metal with sharp edges, plastic eating utensils, food with rough edges
- Gauge: 2.0 mil
- Size: 40" x 46"
- Capacity: 40-45 gallons
Specifications
- Capacity:
- 45 gal
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Length:
- 46 in
- Material:
- Plastic
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Product Type:
- Can Liner
- Size:
- 40 in x 46 in
- Thickness:
- 2 mil
- Width:
- 40 in