This product requires certification to purchase.

40 x 48 in. 14 mic 45 gal Can Liner in Black (Case of 250)

You last purchased this on
 
Heritage Bag Company

40 x 48 in. 14 mic 45 gal Can Liner in Black (Case of 250)

  • Fast #
  • Part #HZ8048HKR01
  • Item #7463684
  • Manufacturer Part #Z8048HK R01
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Heritage Bag Company

40 x 48 in. 14 mic 45 gal Can Liner in Black (Case of 250)

  • Fast #
  • Part #HZ8048HKR01
  • Item #7463684
  • Manufacturer Part #Z8048HK R01
5 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Hi-Density trash bags (Hi-D)
  • Very strong and handle higher load capacities than LLD liners, but are less resistant to tear once punctured
  • Suggested Hi-D applications: Paper plates , paper cups, paper towels, office paper, Grass, rags, smooth heavy objects, Cans without sharp edges, food without sharp edges
  • Performance bottom seal resists leakage
  • Gauge: 14 mic
  • Size: 40" x 48"
  • Capacity: 40-45 Gallon
  • Color: Black
  • Requires Certification

Specifications

Capacity:
45 gal
Color Finish Name:
Black
Length:
48 in
Material:
Plastic
Material Type:
HDPE
Package Quantity:
Case of 250
Thickness:
14 mic
Width:
40 in