43 x 48 in. 16 mic 56 gal HDPE Can Liner in Natural (Case of 200)
43 x 48 in. 16 mic 56 gal HDPE Can Liner in Natural (Case of 200)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Hi-Density trash bags (Hi-D)
- Very strong and handle higher load capacities than LLD liners, but are less resistant to tear once punctured
- Suggested Hi-D applications: Paper plates, paper cups, paper towels, office paper, Grass, rags, smooth heavy objects, Cans without sharp edges, food without sharp edges
- Performance bottom seal resists leakage
- Gauge: 16 mic
- Size: 43 in. x 48 in.
- Capacity: 56 gallons
- Color: Clear
Specifications
- Capacity:
- 56 gal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- HDPE
- Package Quantity:
- Case of 200
- Product Type:
- Can Liner
- Size:
- 43 in x 48 in
- Thickness:
- 16 mic
- Width:
- 43 in