47 x 43 in. 56 gal Standard High-Density Coreless Roll in Black
47 x 43 in. 56 gal Standard High-Density Coreless Roll in Black
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Capacity:
- 56 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 47 in
- Material:
- Resin
- Product Type:
- Coreless Roll
- Size:
- 43 in x 47 in
- Thickness:
- 2.0 mil
- Width:
- 43 in