28 x 45 in. 30 gal 0.88 mil Can Liner in Green
BioTuf® 28 x 45 in. 30 gal 0.88 mil Can Liner in Green
Frequently Purchased Together
Product Details
Product Details
- Linear low density trash bag (LLD)
- Strong and more resistant to tearing, but handle lower load capacities than Hi-D liners
- Suggested applications: sticks, rough yard trimmings, glass, metal with sharp edges, plastic eating utensils, food with rough edges
- Gauge: .88 mil
- Size: 28" x 45"
- Compostable liner
Specifications
- Capacity:
- 30 gal
- Collection:
- BioTuf®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 45 in
- Material:
- Plastic
- Material Type:
- LLDPE
- Product Type:
- Can Liner
- Size:
- 28 in x 45 in
- Thickness:
- 0.88 mil
- Width:
- 28 in