This product requires certification to purchase.

36 in. Double Drawer with Door Grill Cart

You last purchased this on
 
Hestan

36 in. Double Drawer with Door Grill Cart

  • Fast #
  • Part #HGCR36BK
  • Item #7636053
  • Manufacturer Part #GCR36-BK
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hestan

36 in. Double Drawer with Door Grill Cart

  • Fast #
  • Part #HGCR36BK
  • Item #7636053
  • Manufacturer Part #GCR36-BK
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Color Finish Category:
Blacks
Color Finish Name:
Stealth
Depth:
29-3/8 in
Height:
53-9/16 in
Product Type:
Double Drawer
Size:
36 in x 53-9/16 in x 29-3/8 in
Width:
36 in