This product requires certification to purchase.

42 in. 4 Burner Natural Gas Outdoor Built-In Grill in Stainless Steel

You last purchased this on
 
Hestan

42 in. 4 Burner Natural Gas Outdoor Built-In Grill in Stainless Steel

  • Fast #
  • Part #MMRHGMBR42NGSS
  • Item #7635726
  • Manufacturer Part #GMBR42-NG-SS
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hestan

42 in. 4 Burner Natural Gas Outdoor Built-In Grill in Stainless Steel

  • Fast #
  • Part #MMRHGMBR42NGSS
  • Item #7635726
  • Manufacturer Part #GMBR42-NG-SS
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

BTU:
25000
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
32-43/100 in
Fuel Type:
Natural Gas
Height:
29-1/2 in
Interior Light:
Yes
MBH:
25
Material:
Stainless Steel
Number of Burners:
4
Power Source:
Gas
Width:
42 in