22 lb. Outdoor Ice Maker with Right Hinged in Stainless Steel
GIM Series 22 lb. Outdoor Ice Maker with Right Hinged in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 3.8
- Capacity:
- 22 lb
- Collection:
- GIM Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- Height:
- 34 in
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Power Source:
- Electric
- Refrigerant:
- R-134A
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 15 in