HEXAGON TRIVET
HEXAGON TRIVET
Product Details
Product Details
- Protect your counter from hot pans and dishes with a Kohler trivet
- Multiple trivets fit together to make a beautiful serving surface
- Made of flexible, stain-resistant silicone and is dishwasher safe
- Includes hole for hanging
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Depth:
- 8 in
- Height:
- 1/4 in
- Width:
- 9-11/16 in