1/2 in. Brass FIP Shut Off Valve
1/2 in. Brass FIP Shut Off Valve
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- When ambient temperature reaches 165° F, valve automatically closes and shuts off fuel supply to burner
- Can also be operated manually
- Double seal and backseat feature prevent leaks at the stem
Specifications
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Material:
- Brass
- Maximum Temperature:
- 165
- NSF Certified:
- No
- Pressure - Maximum:
- 10 psi
- UL Listed:
- UL 842
- Valve Body Style:
- Inline
- Valve Operator:
- Wheel Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Shut Off Valve