3/8 in. Brass and Bronze FNPT Ball Check Valve
3/8 in. Brass and Bronze FNPT Ball Check Valve
Product Details
Product Details
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass, Bronze
- NSF Certified:
- No
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Size:
- 3/8 in
- Valve Type:
- Ball Check Valve