3/8 in. Brass and Cast Bronze Flare Check Valve
3/8 in. Brass and Cast Bronze Flare Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Soft elastomer seat used for tight shut-off
Specifications
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass, Cast Bronze
- NSF Certified:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Check
- Valve Size:
- 3/8 in
- Valve Type:
- Check Valve