This product requires certification to purchase.

3/8 in. Brass Flared Shut Off Valve

You last purchased this on
 
Highfield

3/8 in. Brass Flared Shut Off Valve

  • Fast #
  • Part #HB105
  • Item #1618234
  • Manufacturer Part #B105
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Highfield

3/8 in. Brass Flared Shut Off Valve

  • Fast #
  • Part #HB105
  • Item #1618234
  • Manufacturer Part #B105
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • When ambient temperature reaches 165° F, valve automatically closes and shuts off fuel supply to burner
  • Can also be operated manually
  • Double seal and backseat feature prevent leaks at the stem
  • Requires Certification

Specifications

End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Material:
Brass
Maximum Temperature:
165
NSF Certified:
No
UL Listed:
No
Valve Body Style:
Inline
Valve Operator:
Wheel Handle
Valve Size:
3/8 in
Valve Type:
Shut Off Valve