This product requires certification to purchase.

3/8 x 1/4 in. Flare x MNPT Wheel Angle Supply Stop Valve

You last purchased this on
 
Highfield

3/8 x 1/4 in. Flare x MNPT Wheel Angle Supply Stop Valve

  • Fast #
  • Part #HB104CFXL
  • Item #516681
  • Manufacturer Part #B-104-CFXL
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Highfield

3/8 x 1/4 in. Flare x MNPT Wheel Angle Supply Stop Valve

  • Fast #
  • Part #HB104CFXL
  • Item #516681
  • Manufacturer Part #B-104-CFXL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CSA Certified:
CSA B139-15
End Connection 1:
Flare
End Connection 2:
MPT
End Connections:
Flare x MPT
Handle Type:
Wheel
Length:
2 in
Material:
Brass
NSF Certified:
No
Origin:
Domestic
UL Listed:
No
Valve Body Material:
Brass
Valve Operator:
Hand Wheel
Valve Size:
3/8 in x 1/4 in
Valve Type:
Angle Supply Stop Valve