4 oz Metal Blue Pipe Joint Compound
Leak Lock® 4 oz Metal Blue Pipe Joint Compound
Frequently Purchased Together
Product Details
Product Details
- Ideal for joining dissimilar metals and other materials
- Leak lock is a proven formulation that will stick toall clean surfaces and can be used to prevent vibrationfrom loosening nuts, bolts, plugs and fittings
- No hydrocarbons
- No silicones, non toxic
- Chemically resistant
Documents
Specifications
- Collection:
- Leak Lock®
- Color:
- Blue
- Pipe Compatibility:
- Metal
- Pressure - Maximum:
- 10000 psi
- Size:
- 4 oz
- Temperature Range:
- -200 to 400 Deg F