1250ml Foaming Soap in Light Green
Affinity® 1250ml Foaming Soap in Light Green
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- This premium foaming soap has additional active ingredients that makes it our thickest and most luxurious foaming soap yet
- Infused with premium moisturizers
- Leaves your skin smooth and clean
- Green Seal® certified
- Light and clean scent of fresh cut melons and cucumbers
- For use with the Affinity™ manual dispensing system
- Capacity: 1250 mL
- Thick, luxurious foaming soap
- Cucumber-melon scent
Documents
Specifications
- Application:
- General Hand Washing
- Collection:
- Affinity®
- Color Finish Category:
- Greens
- Color Finish Name:
- Light Green
- Green Seal Certified:
- Yes
- Package Quantity:
- Case of 4
- Size:
- 1250 mL