1 gal Vet and Kennel Disinfectant Concentrate
1 gal Vet and Kennel Disinfectant Concentrate
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Use in veterinary clinics, animal hospitals, labs, life science labs, care facilities, kennels, pet shops, zoos, pet quarters, grooming/breeding establishments
- EPA registered
- When used as directed, this formulation is specifically designed to disinfect, deodorize and clean inanimate, hard, non-porous surfaces; walls, floors, sink tops, furniture, operating tables, kennel runs, cages, and feeding and watering equipment
Specifications
- Application:
- Floor, Furniture
- Color Finish Name:
- Red
- Dilution Rate:
- 1:13
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Liquid Concentrate
- Size:
- 1 gal