This product requires certification to purchase.

1.25 L Soap Dispenser in Black

You last purchased this on
 
Hillyard Floor Products

Affinity™ 1.25 L Soap Dispenser in Black

  • Fast #
  • Part #HIL22281
  • Item #7485265
  • Manufacturer Part #HIL22281
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hillyard Floor Products

Affinity™ 1.25 L Soap Dispenser in Black

  • Fast #
  • Part #HIL22281
  • Item #7485265
  • Manufacturer Part #HIL22281
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Space-saving dispenser design utilizes 25% less plastic by weight than other 1250 mL dispenser without compromising reliability or durability
  • Fully ADA compliant
  • Measure less than 4" deep
  • Operates with less than 5 pounds of force
  • The large sight window makes it easy for staff to monitor refills
  • Can be set up as either push button access or key access for additional security
  • A thoughtful backplate design covers most dispenser footprints eliminating extra wall plates or time-consuming wall repairs
  • Color: Black
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Capacity:
1.25 L
Collection:
Affinity™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
3-3/4 in
Height:
10-3/4 in
Material:
Plastic
Package Quantity:
Case of 6
UL Listed:
No
Width:
6-1/4 in