1000ml Foaming Instant Hand Sanitizer in Clear
Affinity™ 1000ml Foaming Instant Hand Sanitizer in Clear
Package Quantity Info:
Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Can be used without water
- Designed to prevent the spread of infection
- Formulated to keep hands conditioned during repeated use
- 1 liter
Specifications
- Application:
- Hand Sanitizer
- Collection:
- Affinity™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Package Quantity:
- Case of 3
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 1000 mL