Floor Finish
Discovery 20® Floor Finish
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Formulated to maintain its shine longer with everyday traffic with less work
- Excellent durability, it is ideal for schools and small office buildings
- Detergent resistant, applies and levels easily
- Resistant to high humidity conditions and dries quickly
- Meets slip resistance using ASTM D2047 and Underwrites Laboratories, Inc
- Method 410
- 5 gallon pail
Specifications
- Collection:
- Discovery 20®
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Size:
- 5 gal