5 gal Non-ammoniated Stripper
Power-Strip® 5 gal Non-ammoniated Stripper
Product Details
Product Details
- Heavy-duty, non-ammoniated stripper removes waxes, polymers, and metal interlock polishes quickly and easily
- It does an outstanding job of wetting, penetrating, and emulsifying built-up coats of polishes and waxes, leaving your floors ready for coating
- Power-Strip® is both economical and versatile
- For normal stripping, just mix 10 ounces of Power-Strip® to each gallon of water
- When used as directed, you can apply it with confidence on asphalt, vinyl, and vinyl composition
- It is equally effective in hot or cold, soft or hard water
- It is phosphate-free and has no objectionable ammonia odor
- Dilutes 1:4 - 1:12 according to use and soil levels
Specifications
- Collection:
- Power-Strip®
- Color Finish Name:
- Red
- Dilution Rate:
- 1:4
- Size:
- 5 gal