This product requires certification to purchase.

1 gal Disinfectant and Detergent Cleaner (Case of 4) with Neutral pH

You last purchased this on
 
Hillyard Floor Products

Re-Juv-Nal® 1 gal Disinfectant and Detergent Cleaner (Case of 4) with Neutral pH

  • Fast #
  • Part #HIL0016606
  • Item #7484368
  • Manufacturer Part #HIL0016606
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hillyard Floor Products

Re-Juv-Nal® 1 gal Disinfectant and Detergent Cleaner (Case of 4) with Neutral pH

  • Fast #
  • Part #HIL0016606
  • Item #7484368
  • Manufacturer Part #HIL0016606
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A phosphate-free, pH neutral formulation designed to provide effective cleaning, deodorizing, and disinfection
  • EPA registered disinfectant
  • Disinfectant/detergent cleaner with neutral pH
  • Active Ingredients: Octyl decyl dimethyl ammonium chloride 1.627%, Dioctyl dimethyl ammonium chloride 0.814%, Didecyl dimethyl ammonium chloride 0.814%, Alkyl (50% C14, 40% C12, 10% C16) dimethyl benzyl ammonium chloride 2.170%, Inert Ingredients 94.575%
  • ph.: 6 - 7
  • Scent: Floral
  • Appearance: Clear liquid
  • Requires Certification

Specifications

Application:
Office, Restaurants
Collection:
Re-Juv-Nal®
Color Finish Name:
Red
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
Case of 4
Product Type:
Liquid
Size:
1 gal