This product requires certification to purchase.

1 gal Concentrated Industrial Degreaser (Case of 4)

You last purchased this on
 
Hillyard Floor Products

SM-1® 1 gal Concentrated Industrial Degreaser (Case of 4)

  • Fast #
  • Part #HIL0048706
  • Item #7484503
  • Manufacturer Part #HIL0048706
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hillyard Floor Products

SM-1® 1 gal Concentrated Industrial Degreaser (Case of 4)

  • Fast #
  • Part #HIL0048706
  • Item #7484503
  • Manufacturer Part #HIL0048706
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Formulated with Accelerated Action Technology to work faster and to accelerate the removal of oil, dirt, grease, and grime from floors, walls, equipment, vehicles, metal buildings and more
  • Heat stable to 180°F for use in heated high pressure equipment
  • Certifications/Registrations: NSF Registered A1, A4
  • pH: 12.50 - 13.50
  • Dilution Rate: 1:128 - 1:10
  • Appearance and Scent: Clear Purple / "Non-Objectionable" Scent
  • Size: 1 gal. bottle
  • Requires Certification

Specifications

Collection:
SM-1®
Color Finish Name:
Purple
Package Quantity:
Case of 4
Size:
1 gal