1 gal Neutral Cleaner
Super Shine-All® 1 gal Neutral Cleaner
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Concentrated, neutral pH formula won't harm your floor finish
- Perfect for cleaning resilient tile, asphalt tile, vinyl floors, synthetic floors, terrazzo, quarry tile, paver brick, natural stone and coated wood floors
- Protective sheen helps preserve and protect
- Excellent choice for damp mopping and auto scrubbing
- Effective in hard or soft, hot or cold water
- Biodegradable, Green Seal® certified
- Phosphate free
Specifications
- Application:
- Synthetic, Tile, Coated Wood, Paver Brick, Terrazzo, Vinyl
- Collection:
- Super Shine-All®
- Color Finish Name:
- Amber
- Dilution Rate:
- 1:12
- Package Quantity:
- Case of 4
- Size:
- 1 gal
- UL Listed:
- No