This product requires certification to purchase.

5 gal Neutral Cleaner

You last purchased this on
 
Hillyard Floor Products

Super Shine-All® 5 gal Neutral Cleaner

  • Fast #
  • Part #HIL0014007
  • Item #7483853
  • Manufacturer Part #HIL0014007
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hillyard Floor Products

Super Shine-All® 5 gal Neutral Cleaner

  • Fast #
  • Part #HIL0014007
  • Item #7483853
  • Manufacturer Part #HIL0014007
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Concentrated for economical cost-in-use
  • neutral ph. won't harm floor finish
  • Unique sassafras fragrance
  • Perfect for cleaning resilient tile, asphalt tile, vinyl floors, synthetic floors, terrazzo, quarry tile, paverbrick, natural stone and coated wood floors
  • Protective sheen helps preserve and protect
  • Excellent choice for damp mopping and auto scrubbing
  • Biodegradable
  • Phosphate free
  • Color: Amber
  • Requires Certification

Specifications

Application:
Synthetic, Tile, Coated Wood, Paver Brick, Terrazzo, Vinyl
Collection:
Super Shine-All®
Color Finish Name:
Amber
Dilution Rate:
1:12
Size:
5 gal
UL Listed:
No