This product requires certification to purchase.

1 gal Neutral Cleaner

You last purchased this on
 
Hillyard Floor Products

Top Clean® 1 gal Neutral Cleaner

  • Fast #
  • Part #HIL0014406
  • Item #7483828
  • Manufacturer Part #HIL0014406
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hillyard Floor Products

Top Clean® 1 gal Neutral Cleaner

  • Fast #
  • Part #HIL0014406
  • Item #7483828
  • Manufacturer Part #HIL0014406
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Concentrated for economical cost-in-use
  • Neutral pH won't harm floor finish and Defoaming agents minimize foam build-up
  • Dilution Rate: 1:128 - 1:32
  • pH: 6.50 - 7.50
  • Scent: Floral
  • Appearance: Clear yellow liquid
  • NSF Registered - NSF C1
  • Green Seal™ Standard GS-37
  • Kosher™
  • Requires Certification

Specifications

Collection:
Top Clean®
Color Finish Name:
Yellow
Dilution Rate:
1:12
NSF:
NSF C1
Package Quantity:
Case of 4
Size:
1 gal
UL Listed:
No