1 gal Mild Solvent Scent Glass Cleaner in Dark Purple (Case of 36)
Windo-Clean® + 1 gal Mild Solvent Scent Glass Cleaner in Dark Purple (Case of 36)
Product Details
Product Details
- A concentrated cleaner for use on surfaces not damaged by water including glass, mirrors, CRT screens, TV screens, office equipment
- Dissolves grease, oil, fingerprints, smudges and soils quickly
- Not for use on anti-glare treated screens
- Size : 1 gal
Specifications
- Collection:
- Windo-Clean® +
- Dilution Rate:
- 1:20
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 36
- Size:
- 1 gal