This product requires certification to purchase.

1/8 - 1-3/8 in. Tube Cutter

You last purchased this on
 
hilmor®

1/8 - 1-3/8 in. Tube Cutter

  • Fast #
  • Part #DIV1885384
  • Item #7025456
  • Manufacturer Part #1885384
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
hilmor®

1/8 - 1-3/8 in. Tube Cutter

  • Fast #
  • Part #DIV1885384
  • Item #7025456
  • Manufacturer Part #1885384
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • An ergonomic, cast zinc body and shock-resistant steel wheel reduce burrs while increasing life and durability
  • A flare cutting groove allows for precision removal of material
  • A full stop threading system offers maximum protection for cutting wheels
  • A bonus blade comes with the tool and can be stored easily in the handle
  • Requires Certification

Specifications

Application:
Cutting, Tubing
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Cutting Capacity:
1/8 in to 1-3/8 in
GSA Approved:
No
Height:
6-1/4 in
Length:
2-3/4 in
Material:
Cast Zinc
Number of Tools Included:
1
Weight:
1.4 lb
Width:
1-3/4 in