1-1/4 in. Magnetic Stubby Multi-bit Screwdriver (7-Piece)
1-1/4 in. Magnetic Stubby Multi-bit Screwdriver (7-Piece)
Frequently Purchased Together
Product Details
Product Details
- The lil’ but mighty hilmor Stubby Multi-Tool is at its best when space is at a premium, giving you the versatility of 6 tools in 1. It’s perfect for when you need to get into a tight space and tighten or loosen a screw or nut.
- A slip-resistant grip allows for maximum leverage.
Specifications
- ADA Compliant:
- No
- Bit Sizes:
- 1/4 in
- Color Finish Category:
- Greens
- Color Finish Name:
- Green, Black
- Drive Type:
- Multi-bit
- GSA Approved:
- No
- Handle Material:
- Plastic
- Height:
- 1-1/4 in
- Length:
- 4-5/8 in
- Magnetic:
- Yes
- Number of Pieces:
- 7 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Shaft Length:
- 1-1/4 in
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Tool Type:
- Screwdriver
- UL Listed:
- No
- Weight:
- 0.20 lb
- Width:
- 1-1/4 in