This product requires certification to purchase.

1-5/16 in. Tube Cutter

You last purchased this on
 
hilmor®

1-5/16 in. Tube Cutter

  • Fast #
  • Part #DIV1885388
  • Item #7531331
  • Manufacturer Part #1885388
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
hilmor®

1-5/16 in. Tube Cutter

  • Fast #
  • Part #DIV1885388
  • Item #7531331
  • Manufacturer Part #1885388
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 240
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • An ergonomic, cast aluminum body and stainless steel blade increase life and durability
  • A rubberized handle makes it easier to use in wet and dirty environments
  • A conveniently positioned locking latch allows for true one-handed operation
  • Requires Certification

Specifications

Application:
Cutting, Tubing
Color Finish Category:
Greys
Color Finish Name:
Grey
Cutting Capacity:
1-5/16 in
GSA Approved:
No
Handle Material:
Aluminum
Height:
1-19/50 in
Length:
11 in
Material:
Cast Aluminum
Number of Tools Included:
1
Weight:
0.825 lb
Width:
5-1/2 in