1-5/8 in. Tube Cutter
1-5/8 in. Tube Cutter
Frequently Purchased Together
Product Details
Product Details
- An ergonomic, cast aluminum body and stainless steel blade increase life and durability
- A rubberized handle makes it easier to use in wet and dirty environments
- A conveniently placed release button allows for true one-handed operation, while a locking tab secures the blade in place
Specifications
- Application:
- Cutting, Tubing
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Cutting Capacity:
- 1-5/8 in
- GSA Approved:
- No
- Handle Material:
- Aluminum
- Height:
- 4-1/8 in
- Length:
- 9 in
- Material:
- Cast Aluminum
- Number of Tools Included:
- 1
- Weight:
- 1 lb
- Width:
- 1-1/8 in